Motion
596-06-00

Shop Vac Corp
596-06-00

Wet/Dry Vacuum Cleaner - 2.75 hp, 7.6 A, 6 gal Tank Capacity
MI ITEM #04554138
MFR #596-06-00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Shop Vac Corp
596-06-00

Wet/Dry Vacuum Cleaner - 2.75 hp, 7.6 A, 6 gal Tank Capacity
MI ITEM #04554138
MFR #596-06-00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5960600 6GAL 3HP SHOP-VAC

Specifications

  • Vacuum Cleaner Type
    Wet/Dry
  • Vacuum Collection Method
    Bag
  • Tank Capacity
    6 gal (US)
  • Power Type
    Electric
  • Cord Length
    6 ft
  • Horsepower
    2.75 hp
  • Voltage
    120 V ac
  • Amperage
    7.6 A
  • Includes
    Tool Holder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text