Motion
VV5Q41-0303TLU0

SMC CORP OF AMERICA
VV5Q41-0303TLU0

VV5Q manifold
MI ITEM #04554221
MFR #VV5Q41-0303TLU0
Price$159.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q41-0303TLU0

VV5Q manifold
MI ITEM #04554221
MFR #VV5Q41-0303TLU0

Mfr description
VV5Q41-0303TLU0 MFLD, PLUG-IN, VQ4000
  • Base mounted plug-in manifold for VQ4*0* valve
  • Lead wire connector type
  • Individual valve station lead wires for directwiring to PLC, etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.13/each

Specifications

Dimensions

  • Overall Height
    96.5 mm
  • Overall Length
    151 mm
  • Overall Width
    163 mm

Details

  • Country of Origin
    JP
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQ4000
  • Manifold Port(s)
    3/8 BSPT
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations
    3
  • Operating Temperature Range
    -10 to +50 °C
  • Proof Pressure
    +220 psi
  • Series
    VQ
  • Wiring Type
    Lead Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)