Motion
VV5Q41-09N7TT0-W

SMC CORP OF AMERICA
VV5Q41-09N7TT0-W

VV5Q manifold
MI ITEM #04554297
MFR #VV5Q41-09N7TT0-W
List Price$527.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q41-09N7TT0-W

VV5Q manifold
MI ITEM #04554297
MFR #VV5Q41-09N7TT0-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$527.39/each for your price

Overview

Mfr description
VV5Q41-09N7TT0-W
  • Base mounted plug-in manifold for VQ4*0* valve
  • Terminal box connector type
  • Maximum 18 stations available as standard
  • 12 port sizes available
  • Optional IP65 enclosure

Specifications

  • Piping Type
    Base Mounted Plug-in
  • Country of Origin
    JP
  • Solenoid Electrical Entry
    Terminal Block
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 4 mm
  • Manufacturer Product Page
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text