Motion
VV5Q41-10N7TT0-W

SMC CORP OF AMERICA
VV5Q41-10N7TT0-W

VV5Q41-T, 4000 Series, Base Mounted Manifold, Plug-in, Terminal Box - 4-Way, Terminal Block, Base Mounted Plug-in, One-touch fitting for 4 mm
Mi Item #04554311
MFR #VV5Q41-10N7TT0-W
Price$551.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q41-10N7TT0-W

VV5Q41-T, 4000 Series, Base Mounted Manifold, Plug-in, Terminal Box - 4-Way, Terminal Block, Base Mounted Plug-in, One-touch fitting for 4 mm
Mi Item #04554311
MFR #VV5Q41-10N7TT0-W

Mfr description
VV5Q41-10N7TT0-W MFLD, PLUG-IN, VQ4000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$551.67/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 4 mm

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Piping Type
    Base Mounted Plug-in
  • Series
    VQ
  • Solenoid Electrical Entry
    Terminal Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)