Overview
Mfr description
VV5Q51-0304TT1 MFLD, PLUG-IN, VQ5000
- Base mounted plug-in manifold for VQ5*0* valve
- Individual terminal block connection
- Maximum 12 stations available as standard
- 6 port sizes available
- Several options offered
Specifications
- Piping TypeBase Mounted Plug-in
- Country of OriginJP
- Solenoid Electrical EntryTerminal Block
- Flow Direction4-Way
- Port Size1/2 in
- Manufacturer Product Page
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data