Motion
VV5Q51-0504TTD-W

SMC CORP OF AMERICA
VV5Q51-0504TTD-W

VV5Q manifold
MI ITEM #04554336
MFR #VV5Q51-0504TTD-W
List Price$522.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q51-0504TTD-W

VV5Q manifold
MI ITEM #04554336
MFR #VV5Q51-0504TTD-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$522.40/each for your price

Overview

Mfr description
VV5Q51-0504TTD-W
  • Base mounted plug-in manifold for VQ5*0* valve
  • Terminal box connection
  • Maximum 12 stations available as standard
  • 6 port sizes available
  • Optional IP65 enclosure

Specifications

  • Country of Origin
    JP
  • Solenoid Electrical Entry
    Terminal Block
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Flow Direction
    4-Way
  • Port Size
    1/2 in
  • Manufacturer Product Page
  • Fluid Comp
    Air, Inert Gases
  • Overall Height
    117 mm
  • Overall Length
    301 mm
  • Overall Width
    179 mm
  • Mounting Type
    Direct
  • For Use With Series
    VQ5000
  • Manifold Port(s)
    1/2 BSPT
  • Number Of Stations
    5
  • Wiring Type
    Terminal Block
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text