Motion
VV5QC11-06C6FD2-S

SMC CORP OF AMERICA
VV5QC11-06C6FD2-S

VV5QC11-F, 1000 Series, Base Mounted Manifold, Plug-in, D-sub Connector - 4-Way, D-Sub Connector, One-touch fitting for 6 mm
Mi Item #04554374
MFR #VV5QC11-06C6FD2-S
Price$295.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC11-06C6FD2-S

VV5QC11-F, 1000 Series, Base Mounted Manifold, Plug-in, D-sub Connector - 4-Way, D-Sub Connector, One-touch fitting for 6 mm
Mi Item #04554374
MFR #VV5QC11-06C6FD2-S

Mfr description
VV5QC11-06C6FD2-S VQC MANIFOLD
  • Base mount, plug-in manifold for VQC1000 valve
  • Conforms to IP40
  • D-sub connector reduces labor while minimizingwiring and saving space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.73/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 6 mm

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Series
    VQC
  • Solenoid Electrical Entry
    D-Sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)