Motion
VV5QC11-06N3FD0

SMC CORP OF AMERICA
VV5QC11-06N3FD0

VV5QC11-F, 1000 Series, Base Mounted Manifold, Plug-in, D-sub Connector - 4-Way, D-Sub Connector, Base Mounted Plug-in, One-touch fitting for 5/32 in
Mi Item #04554376
MFR #VV5QC11-06N3FD0
Price$230.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC11-06N3FD0

VV5QC11-F, 1000 Series, Base Mounted Manifold, Plug-in, D-sub Connector - 4-Way, D-Sub Connector, Base Mounted Plug-in, One-touch fitting for 5/32 in
Mi Item #04554376
MFR #VV5QC11-06N3FD0

Mfr description
VV5QC11-06N3FD0 VQC MANIFOLD
  • Base mount, plug-in manifold for VQC1000 valve
  • Conforms to IP40
  • D-sub connector reduces labor while minimizingwiring and saving space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.08/each

Specifications

Dimensions

  • Overall Height
    62.5 mm
  • Overall Length
    198 mm
  • Overall Width
    93.5 mm
  • Port Size
    One-touch fitting for 5/32 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQC1000
  • Manifold Port(s)
    5/32 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations
    6
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Base Mounted Plug-in
  • Proof Pressure
    +1.5 MPa
  • Series
    VQC
  • Solenoid Electrical Entry
    D-Sub Connector
  • Wiring Type
    D-sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)