Motion
VV5QC21-04C8TD0

SMC CORP OF AMERICA
VV5QC21-04C8TD0

VV5QC21-T, 2000 Series, Base Mounted Manifold, Plug-in, Terminal Block - 4-Way, Plug Connector, One-touch fitting for 8 mm
Mi Item #04554423
MFR #VV5QC21-04C8TD0
Price$304.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC21-04C8TD0

VV5QC21-T, 2000 Series, Base Mounted Manifold, Plug-in, Terminal Block - 4-Way, Plug Connector, One-touch fitting for 8 mm
Mi Item #04554423
MFR #VV5QC21-04C8TD0

Mfr description
VV5QC21-04C8TD0 VQC MANIFOLD
  • Base mount, plug-in manifold for VQC2000 valves
  • Protective enclosure conforms to IP67 for protectionfrom dust and moisture
  • Terminals are concentrated in compact clusterswithin terminal block box
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.53/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 8 mm

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Series
    VQC
  • Solenoid Electrical Entry
    Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)