Specifications
Dimensions
- Port SizeOne-touch fitting for 1/4 in
Details
- Country of OriginUS
- Flow Direction4-Way
- Manufacturer Product Page
- Piping TypeManifold
- SeriesVQC
- Solenoid Electrical EntryPlug Connector
Overview
Mfr description
VV5QC21-06N7SDZENN0 VQC MANIFOLD
- Base mount EX250 type plug-in manifold for VQC2000 valve
- Protective enclosure conforms to IP67 for protection fromdust and moisture
- I/O serial transmission kit reduces connection work,minimizes wiring and saves space
- Maximum 24 stations available as standard
- Optional DIN rail mount
- 18 port sizes available