Motion
VV5QC21-06N7TD0-S

SMC CORP OF AMERICA
VV5QC21-06N7TD0-S

VQC Manifold
MI ITEM #04554457
MFR #VV5QC21-06N7TD0-S
List Price$388.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC21-06N7TD0-S

VQC Manifold
MI ITEM #04554457
MFR #VV5QC21-06N7TD0-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$388.14/each for your price

Overview

Mfr description
VV5QC21-06N7TD0-S VQC MANIFOLD
  • Base mount, plug-in manifold for VQC2000 valves
  • Protective enclosure conforms to IP67 for protectionfrom dust and moisture
  • Terminals are concentrated in compact clusterswithin terminal block box
  • Maximum 20 stations available as standard
  • Optional DIN rail mount
  • 18 port sizes available

Specifications

  • Country of Origin
    US
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Proof Pressure
    +1.5 MPa
  • Manufacturer Product Page
  • Fluid Comp
    Air, Inert Gases
  • Overall Height
    77.5 mm
  • Overall Length
    273 mm
  • Overall Width
    126 mm
  • Mounting Type
    Direct
  • For Use With Series
    VQC2000
  • Manifold Port(s)
    1/4 in
  • Number Of Stations
    6
  • Wiring Type
    Terminal Block
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text