Motion
VV5QC21-08N7FD0

SMC CORP OF AMERICA
VV5QC21-08N7FD0

VV5QC21-F, 2000 Series, Base Mounted Manifold, Plug-in, D-sub Connector - 4-Way, Plug Connector, Base Mounted Plug-in, One-touch fitting for 1/4 in
MI ITEM #04554469
MFR #VV5QC21-08N7FD0
List Price$406.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC21-08N7FD0

VV5QC21-F, 2000 Series, Base Mounted Manifold, Plug-in, D-sub Connector - 4-Way, Plug Connector, Base Mounted Plug-in, One-touch fitting for 1/4 in
MI ITEM #04554469
MFR #VV5QC21-08N7FD0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$406.02/each for your price

Overview

Mfr description
VV5QC21-08N7FD0 VQC MANIFOLD
  • Base mount plug-in manifold for VQC2000 valves
  • Conforms to IP40
  • 25 pin D-sub connector that conforms to MIL standards
  • Maximum 24 stations available as standard
  • Optional DIN rail mount
  • 18 port sizes available

Specifications

  • Piping Type
    Base Mounted Plug-in
  • Country of Origin
    US
  • Solenoid Electrical Entry
    Plug Connector
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Proof Pressure
    +1.5 MPa
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 1/4 in
  • Manufacturer Product Page
  • Fluid Comp
    Air, Inert Gases
  • Overall Height
    76.5 mm
  • Overall Length
    273 mm
  • Overall Width
    120 mm
  • Mounting Type
    Direct
  • For Use With Series
    VQC2000
  • Manifold Port(s)
    1/4 in
  • Number Of Stations
    8
  • Wiring Type
    D-sub Connector
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text