Motion
VV5QC41-0303TTD0

SMC CORP OF AMERICA
VV5QC41-0303TTD0

VV5QC41-**TD0, Base Mounted, Plug-in Unit, Terminal Block Box - 4-Way, 2 Solenoid, Base Mounted Plug-in, 3/8 in
MI ITEM #04554513
MFR #VV5QC41-0303TTD0
List Price$275.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC41-0303TTD0

VV5QC41-**TD0, Base Mounted, Plug-in Unit, Terminal Block Box - 4-Way, 2 Solenoid, Base Mounted Plug-in, 3/8 in
MI ITEM #04554513
MFR #VV5QC41-0303TTD0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$275.05/each for your price

Overview

Mfr description
VV5QC41-0303TTD0 VQC MANIFOLD

Specifications

  • Piping Type
    Base Mounted Plug-in
  • Country of Origin
    US
  • Number Of Solenoids
    2
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +1 Mpa2
  • Proof Pressure
    +1.5 MPa
  • Flow Direction
    4-Way
  • Port Size
    3/8 in
  • Manufacturer Product Page
  • Fluid Comp
    Air, Inert Gases
  • Mounting Type
    Direct
  • For Use With Series
    VQC4000
  • Manifold Port(s)
    3/8 BSPT
  • Number Of Stations
    3
  • Wiring Type
    Terminal Block
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text