Motion
VV5QC41-0403TFD0

SMC CORP OF AMERICA
VV5QC41-0403TFD0

VV5QC41-**FD*, Base Mounted, Plug-in Unit, D-Sub Connector - 4-Way, D-Sub Connector, 3/8 in
MI ITEM #04554519
MFR #VV5QC41-0403TFD0
List Price$245.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC41-0403TFD0

VV5QC41-**FD*, Base Mounted, Plug-in Unit, D-Sub Connector - 4-Way, D-Sub Connector, 3/8 in
MI ITEM #04554519
MFR #VV5QC41-0403TFD0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$245.57/each for your price

Overview

Mfr description
VV5QC41-0403TFD0 VQC MANIFOLD
  • For VQC4000 base mount, plug-in valves
  • Conforms to IP40
  • D-sub connector reduces labor while minimizing wiring and saving space
  • 25 pin D-sub connector that conforms to MIL standards
  • 1 to 12 stations available as standard

Specifications

  • Country of Origin
    US
  • Solenoid Electrical Entry
    D-Sub Connector
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +1 Mpa2
  • Proof Pressure
    +1.5 MPa
  • Flow Direction
    4-Way
  • Port Size
    3/8 in
  • Manufacturer Product Page
  • Fluid Comp
    Air, Inert Gases
  • Mounting Type
    Direct
  • For Use With Series
    VQC4000
  • Manifold Port(s)
    3/8 BSPT
  • Number Of Stations
    4
  • Wiring Type
    D-sub Connector
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought