Motion
VV5QC41-0403TTD0

SMC CORP OF AMERICA
VV5QC41-0403TTD0

VV5QC41-**TD0, Base Mounted, Plug-in Unit, Terminal Block Box - 4-Way, 2 Solenoid, 3/8 in
Mi Item #04554523
MFR #VV5QC41-0403TTD0
Price$312.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC41-0403TTD0

VV5QC41-**TD0, Base Mounted, Plug-in Unit, Terminal Block Box - 4-Way, 2 Solenoid, 3/8 in
Mi Item #04554523
MFR #VV5QC41-0403TTD0

Mfr description
VV5QC41-0403TTD0 VQC MANIFOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.38/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQC4000
  • Manifold Port(s)
    3/8 BSPT
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Mounting Type
    Direct
  • Number Of Solenoids
    2
  • Number Of Stations
    4
  • Operating Temperature Range
    -10 to +50 °C
  • Proof Pressure
    +1.5 MPa
  • Series
    VQC
  • Wiring Type
    Terminal Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)