Motion
VV5QC41-04C12SD0

SMC CORP OF AMERICA
VV5QC41-04C12SD0

VV5QC41-**S*, Base Mounted, Plug-in Unit, I/O Serial Transmission Unit (EX250) - 4-Way, 2 Solenoid, Base Mounted Plug-in, One-touch fitting for 12 mm
Mi Item #04554525
MFR #VV5QC41-04C12SD0
Price$273.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC41-04C12SD0

VV5QC41-**S*, Base Mounted, Plug-in Unit, I/O Serial Transmission Unit (EX250) - 4-Way, 2 Solenoid, Base Mounted Plug-in, One-touch fitting for 12 mm
Mi Item #04554525
MFR #VV5QC41-04C12SD0

Mfr description
VV5QC41-04C12SD0
  • For VQC4000 base mounted, plug-in valves
  • Protective enclosure conforms to IP67 for protection from dust and moisture
  • I/O serial transmission kit reduces connection work, minimizes wiring and saves space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.40/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 12 mm

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted Plug-in
  • Series
    VQC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)