Motion
VV5QC41-0503TFD0

SMC CORP OF AMERICA
VV5QC41-0503TFD0

VV5QC41-**FD*, Base Mounted, Plug-in Unit, D-Sub Connector - 4-Way, 2 Solenoid, D-Sub Connector, 3/8 in
MI ITEM #04554535
MFR #VV5QC41-0503TFD0
Price$282.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC41-0503TFD0

VV5QC41-**FD*, Base Mounted, Plug-in Unit, D-Sub Connector - 4-Way, 2 Solenoid, D-Sub Connector, 3/8 in
MI ITEM #04554535
MFR #VV5QC41-0503TFD0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$282.84/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Number Of Solenoids
    2
  • Series
    VQC
  • Solenoid Electrical Entry
    D-Sub Connector

Overview

Mfr description
VV5QC41-0503TFD0 VQC MANIFOLD
  • For VQC4000 base mount, plug-in valves
  • Conforms to IP40
  • D-sub connector reduces labor while minimizing wiring and saving space
  • 25 pin D-sub connector that conforms to MIL standards
  • 1 to 12 stations available as standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought