Motion
VV5QC41-0503TSD0

SMC CORP OF AMERICA
VV5QC41-0503TSD0

VQC Manifold
Mi Item #04554536
MFR #VV5QC41-0503TSD0
Price$310.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC41-0503TSD0

VQC Manifold
Mi Item #04554536
MFR #VV5QC41-0503TSD0

Mfr description
VV5QC41-0503TSD0 VQC MANIFOLD
  • For VQC4000 base mounted, plug-in valves
  • Protective enclosure conforms to IP67 for protection from dust and moisture
  • I/O serial transmission kit reduces connection work, minimizes wiring and saves space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.68/each

Specifications

Dimensions

  • Overall Height
    101 mm
  • Overall Length
    277 mm
  • Overall Width
    163 mm

Details

  • Country of Origin
    US
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQC4000
  • Manifold Port(s)
    3/8 BSPT
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations
    5
  • Operating Temperature Range
    -10 to +50 °C
  • Proof Pressure
    +1.5 MPa
  • Series
    VQC
  • Wiring Type
    Serial Transmission System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)