Motion
VV5QC41-0903TTD0

SMC CORP OF AMERICA
VV5QC41-0903TTD0

VQC Manifold
MI ITEM #04554565
MFR #VV5QC41-0903TTD0
List Price$498.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC41-0903TTD0

VQC Manifold
MI ITEM #04554565
MFR #VV5QC41-0903TTD0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$498.86/each for your price

Overview

Mfr description
VV5QC41-0903TTD0 VQC MANIFOLD

Specifications

  • Country of Origin
    US
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +1 Mpa2
  • Proof Pressure
    +1.5 MPa
  • Manufacturer Product Page
  • Fluid Comp
    Air, Inert Gases
  • Mounting Type
    Direct
  • For Use With Series
    VQC4000
  • Manifold Port(s)
    3/8 BSPT
  • Number Of Stations
    9
  • Wiring Type
    Terminal Block
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text