Overview
Mfr description
VV5QZ32-04C-00T VQZ3000 BODY PORTED
- Stacking type connector kit manifold for VQZ**2* valve
- DIN rail mounting for ease of installation
- Valves seperate from manifold for ease of maintenance
- Maximum 20 stations available as standard
Specifications
- Country of OriginJP
- Operating Temperature Range-10 to +50 °C
- Fluid CompAir, Inert Gases
- Mounting TypeDIN Rail
- For Use With SeriesVQZ3000
- Manifold Port(s)1/4 BSPT
- Number Of Stations4
- Kit TypeConnector
- SeriesVQZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data