Motion
VV712-03R-03DSB

SMC CORP OF AMERICA
VV712-03R-03DSB

ISO Standard Manifold
Mi Item #04554627
MFR #VV712-03R-03DSB
Price$110.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV712-03R-03DSB

ISO Standard Manifold
Mi Item #04554627
MFR #VV712-03R-03DSB

Mfr description
VV712-03R-03DSB MANIFOLD, ISO1, 2-STA.
  • Manifold block ISO size 1
  • Applicable solenoid valve: series ISO size 1
  • Number of stations: 1-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.45/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    JP
  • Manufacturer Product Page
  • Piping Type
    Manifold
  • Series
    VS7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)