Motion
VV723-03RT-04DTSB

SMC CORP OF AMERICA
VV723-03RT-04DTSB

Vv72, Manifold Base for Vq7-8 Sery - 4-Way, Manifold, 3/8 in
Mi Item #04554641
MFR #VV723-03RT-04DTSB
Price$177.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV723-03RT-04DTSB

Vv72, Manifold Base for Vq7-8 Sery - 4-Way, Manifold, 3/8 in
Mi Item #04554641
MFR #VV723-03RT-04DTSB

Mfr description
VV723-03RT-04DTSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.05/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Assembly Type
    Manifold Base
  • Country of Origin
    JP
  • Entry Orientation
    Bottom
  • Flow Direction
    4-Way
  • For Use With Series
    VQ7
  • Manifold Port(s)
    0.3750 in
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    4
  • Number Of Stations
    3
  • Operating Medium
    Air
  • Piping Type
    Manifold
  • Port Thread Standard
    NPTF
  • Series
    VQ7
  • Standards Met
    ISO 5599/I
  • Unit Specification
    Manifold
  • Valve Series
    VQ7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)