Specifications
Dimensions
- Port SizeOne-touch fitting for 5/16 in
Details
- Country of OriginCN
- Flow Direction4-Way
- Manufacturer Product Page
- Operating Temperature Range-10 to +50 °C
- Piping TypeManifold
- SeriesVQC
Overview
Mfr description
VVQC1000-3A-1-C8-S VQC D SIDE END PLATE
- End plate (D-side) for series VQC1000/2000 valve manifold
- Option for direct exhaust outlet with silencer