Specifications
Dimensions
- Port SizeOne-touch fitting for 8 mm
Details
- Country of OriginCN
- Fluid CompAir, Inert Gases
- Manufacturer Product Page
- Maximum Operating Pressure+0.7 Mpa2
- Operating Temperature Range-10 to +50 °C
- Piping TypeManifold
- Proof Pressure+1.5 MPa
- SeriesVQC
- Thread StandardBSPT
- Wiring TypeDouble Wiring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)