Motion
VVX222N-03-1
VX2 2 PORT VALVE with N.C. Valve Type
MI ITEM #04554752
MFR #VVX222N-03-1
List Price$26.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VX2 2 PORT VALVE with N.C. Valve Type
MI ITEM #04554752
MFR #VVX222N-03-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.90/each for your price

Overview

Mfr description
VVX222N-03-1 MFLD BASE,, VX2100 SERIES
  • Port size (Individual port): Rc1/8, Rc1/4
  • Seal material available: NBR, FKM
  • Rated voltage: 12VDC, 24VDC
  • Applicable number of stations: 2 to 10

Specifications

  • Country of Origin
    JP
  • Weight
    430 g
  • Valve Type
    N.C.
  • Coil Size
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text