Motion
VVX232N-02-1
General Service Process Solenoid Valve - 12 diameter Port
Mi Item #04554759
MFR #VVX232N-02-1
Price$22.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Service Process Solenoid Valve - 12 diameter Port
Mi Item #04554759
MFR #VVX232N-02-1

Mfr description
VVX232N-02-1 MFLD BASE, VX2300 SERIES
  • Port size (Individual port): Rc1/8, Rc1/4
  • Seal material available: NBR, FKM
  • Rated voltage: 12VDC, 24VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.30/each

Specifications

Dimensions

  • Coil Size
    3
  • Orifice Diameter
    10 mm
  • Port Size
    12 diameter
  • Weight
    360 g

Details

  • Body Material
    Resin (With bracket)
  • Country of Origin
    JP
  • Valve Type
    N.C.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)