Motion
VVX311-07-1
VVX31/32/33, Manifold for 3 Port Solenoid Valve
Mi Item #04554766
MFR #VVX311-07-1
Price$48.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VVX31/32/33, Manifold for 3 Port Solenoid Valve
Mi Item #04554766
MFR #VVX311-07-1

Mfr description
VVX311-07-1 MFLD BASE, VX3100 SERIES
  • Manifold for VX31/32/32 valves
  • Port size (individual port): 1/8, 1/4 Rc(PT)
  • Maximum 10 stations available as standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.25/each

Specifications

Dimensions

  • Cylinder Port Size
    1/8 in
  • Overall Length
    276 mm

Details

  • Fluid Comp
    Air
  • For Use With Series
    VVX31
  • Manifold Port(s)
    1/8 BSPT
  • Mounting Type
    Direct
  • Number Of Stations  
    7
  • Oil-Free
    No
  • Operating Temperature Range
    +1 to +60 °C
  • Port Thread Standard
    Rc
  • Rectifier
    None (for DC or AC Class H Coil)
  • Surge Suppressor
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)