Overview
Mfr description
VX3334-02-1DLR1-B
Specifications
- Voltage100 V ac, 50/60 Hz
- Model33
- Bracket IncludedYes
- Electrical EntryDIN
- Oil-FreeNo
- Orifice Size3 mm
- Port Thread StandardRc
- RectifierAC Class B Coil w/ Full-Wave Rectifier
- Style4 (COM, Single Unit)
- Surge SuppressorLight
- SeriesVX3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data