Overview
Mfr description
VX3340-03T-5DZ1
- Max. system pressure: water, air, oil 2.0 MPa; steam 1.0 MPa
- Reduced power consumption: 4.5W (size 1), 7W (size 2), 10.5W (size 3)
- Port size: 1/8 to 3/8 inch
- IP65 enclosure
- UL94V-0 conformed flame resistant mold coil material
Specifications
- Weight1.77 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data