Motion
VX3344J-03T-BGR1-B

SMC CORP OF AMERICA
VX3344J-03T-BGR1-B

Solenoid-operated Air Control Valve - 3-Way, 24 V ac, 3/8 in
Mi Item #04555051
MFR #VX3344J-03T-BGR1-B
Price$91.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3344J-03T-BGR1-B

Solenoid-operated Air Control Valve - 3-Way, 24 V ac, 3/8 in
Mi Item #04555051
MFR #VX3344J-03T-BGR1-B

Mfr description
VX3344J-03T-BGR1-B VALVE, MEDIA, AC24V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.50/each

Specifications

Dimensions

  • Inlet Size
    3/8 NPT
  • Outlet Size
    3/8 NPT, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    3/8 in NPT
  • Subplate Port Size
    3/8 in NPT

Details

  • Body Material
    Brass (C37), Stainless steel
  • Flow Direction
    3-Way
  • For Use With Series
    VX3000
  • Manifold Port(s)
    3/8 in NPT
  • Maximum Temperature
    60 °C
  • Number Of Ports  
    3
  • Operating Temperature Range
    -20 to 60 °C
  • Port Thread Standard
    NPT
  • Seal Material
    NBR, EPDM, FFKM, FKM, PTFE
  • Series
    VX3000
  • Solenoid Supply Voltage
    24 V ac
  • Valve Series
    VX3000
  • Wetted Parts Material
    NBR, FKM, EPDM, FFKM, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)