Motion
VXA3134V-01N-B

SMC CORP OF AMERICA
VXA3134V-01N-B

VXA31/32 Single Unit, Air Operated 3 Port Valve
Mi Item #04555084
MFR #VXA3134V-01N-B
Price$69.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXA3134V-01N-B

VXA31/32 Single Unit, Air Operated 3 Port Valve
Mi Item #04555084
MFR #VXA3134V-01N-B

Mfr description
VXA3134V-01N-B VALVE,AIR PILOT
  • Direct air operated, 3 port valve
  • Proper selection of body and sealing material permits application of a wide variety of fluids
  • Common valve style is easy to use; operable as either N.C. or N.O.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.65/each

Specifications

Dimensions

  • Weight
    288.57 g

Details

  • Country of Origin
    JP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)