Motion
VXP2150-06N-5DL

SMC CORP OF AMERICA
VXP2150-06N-5DL

Steam & Hot Water Process Valve - Brass, Copper, BC6 Material, Energized Open / N.C
Mi Item #04555204
MFR #VXP2150-06N-5DL
Price$129.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXP2150-06N-5DL

Steam & Hot Water Process Valve - Brass, Copper, BC6 Material, Energized Open / N.C
Mi Item #04555204
MFR #VXP2150-06N-5DL

Mfr description
VXP2150-06N-5DL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.93/each

Specifications

Dimensions

  • Pipe Size
    0.7500 in
  • Port Size
    3/4 NPT

Details

  • Actuation
    Solenoid
  • Body Material
    BC6, Brass, Copper
  • Coil Voltage
    24 V DC
  • Enclosure Type
    DIN Connector
  • Number Of Solenoids
    1
  • Seal Material
    NBR
  • Solenoid Coil Insulation
    Class B
  • Solenoid Coil Type
    DIN Connector
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Valve Functionality
    Energized Open / N.C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)