Motion
VXV3342-03F-5DZ1-B

SMC CORP OF AMERICA
VXV3342-03F-5DZ1-B

Solenoid-operated Air Control Valve - 3-Way, 3/8 in
Mi Item #04555232
MFR #VXV3342-03F-5DZ1-B
Price$64.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXV3342-03F-5DZ1-B

Solenoid-operated Air Control Valve - 3-Way, 3/8 in
Mi Item #04555232
MFR #VXV3342-03F-5DZ1-B

Mfr description
VXV3342-03F-5DZ1-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.25/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Body Material
    Brass (C37), Stainless steel
  • Flow Direction
    3-Way
  • For Use With Series
    VX3000
  • Manifold Port(s)
    0.3750 in
  • Number Of Ports  
    3
  • Operating Medium
    Vacuum
  • Operating Temperature Range
    -20 to 60 °C
  • Port Thread Standard
    BSPT
  • Seal Material
    EPDM, FFKM, FKM, NBR, PTFE
  • Series
    VX3000
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VX3000
  • Wetted Parts Material
    EPDM, FFKM, FKM, NBR, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)