Motion
VY1100-202N-N

SMC CORP OF AMERICA
VY1100-202N-N

VY1, Electro Pneumatic Regulator
Mi Item #04555298
MFR #VY1100-202N-N
Price$259.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VY1100-202N-N

VY1, Electro Pneumatic Regulator
Mi Item #04555298
MFR #VY1100-202N-N

Mfr description
VY1100-202N-N HYBRID REGULATOR
  • Electro pneumatic regulator
  • Step-less control through electric signals
  • Simple circuit configuration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.67/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Weight
    0.49 lbs

Details

  • Inlet Port Type
    NPT
  • Mounting Type
    Body Ported
  • Outlet Port Thread Type
    NPT
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)