Specifications
Dimensions
- Connection Size1/4 in
- Inlet Port Size1/4 in
- Weight0.6613 lbs
Details
- Inlet Port GenderFemale
- Inlet Port TypeNPT
- Outlet Port GenderFemale
- Outlet Port Thread TypeNPT
- Series/SystemVY1
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)