Specifications
Dimensions
- Weight0.40 lbs
Details
- Inlet Port TypeBSPT
- Mounting TypeBase Mounted
- Outlet Port GenderFemale
- Series/SystemVY1
- Supply Voltage24 V dc
- Thread StandardRc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)