Motion
VZ2150-9G(AC24V)

SMC CORP OF AMERICA
VZ2150-9G(AC24V)

VALVE, SOL *LQA
Mi Item #04555334
MFR #VZ2150-9G(AC24V)
Price$51.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VZ2150-9G(AC24V)

VALVE, SOL *LQA
Mi Item #04555334
MFR #VZ2150-9G(AC24V)

Mfr description
VZ2150-9G(AC24V) VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.45/each

Specifications

Details

  • Country of Origin
    US
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Piping Type
    Base Mounted
  • Seal Material
    Metal
  • Series
    VZ
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    24 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)