Motion
VZA422-P-01T
Air Piloted Valve - Body Ported (Side), 3 Port, 2 Position, Single Pilot
Mi Item #04555438
MFR #VZA422-P-01T
Price$54.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - Body Ported (Side), 3 Port, 2 Position, Single Pilot
Mi Item #04555438
MFR #VZA422-P-01T

Mfr description
VZA422-P-01T VALVE, AIR PILOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.42/each

Specifications

Dimensions

  • Overall Height
    55 mm
  • Overall Length
    30 mm
  • Overall Width
    18 mm
  • Port 1 Size/Type
    1/8 NPTF

Details

  • Country of Origin
    JP
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    +0.1 Mpa2
  • Normal State
    Normally Open
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.15 to +0.1 Mpa
  • Piping Type
    Body Ported (Side)
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)