Motion
VZS2150-5DO
Solenoid-operated Air Control Valve - 4-Way, 24 V dc
Mi Item #04555458
MFR #VZS2150-5DO
Price$54.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 4-Way, 24 V dc
Mi Item #04555458
MFR #VZS2150-5DO

Mfr description
VZS2150-5DO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.06/each

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    4-Way
  • For Use With Series
    VZS2000
  • Maximum Temperature
    50 °C, 50 °F
  • Number Of Ports  
    4
  • Seal Material
    Metal
  • Series
    VZS2000
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    VZS2000
  • Wetted Parts Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)