Specifications
Dimensions
- Flange Diameter16 mm
Details
- MaterialFKM
- Max Operating Temperature60 °C, 140 °F
- Maximum Operating Pressure1 x 10^6 Pa
- Min Operating Temperature5 °C, 41 °F
- Operating Temperature Range5 to 60 °C, 41 to 140 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)