Motion
XMA-40
XM and XY, High Vacuum Valves, Stainless Steel, Angle and In-line Types
Mi Item #04555499
MFR #XMA-40
Price$542.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XM and XY, High Vacuum Valves, Stainless Steel, Angle and In-line Types
Mi Item #04555499
MFR #XMA-40

Mfr description
XMA-40 HIGH VACUUM VALVE
  • Angle or in-line type
  • SCS 13 body material (conforms to SUS304)
  • A precision casting, unified composition prevents accumulation of gas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$542.13/each

Specifications

Dimensions

  • Flange Diameter  
    40 mm
  • Overall Length
    158 mm

Details

  • Actuation
    Normally Closed
  • Material
    FKM
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Air Flow
    95.35 cfm
  • Maximum Operating Pressure
    1 x 10^6 Pa
  • Min Operating Temperature
    5 °C, 41 °F
  • Normal State
    Normally Closed
  • Operating Temperature Range
    +5 to +60 °C
  • Seal Type
    Bellows
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)