1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
XT316-63B
Compact Air Cylinder - 63 mm Bore, 316 mm Stroke
Mi Item #
04555532
MFR #
XT316-63B
Price
$1,123.34
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Specialty Air Valves
SMC CORP OF AMERICA XT316-63B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
XT316-63B
Compact Air Cylinder - 63 mm Bore, 316 mm Stroke
Mi Item #
04555532
MFR #
XT316-63B
Mfr description
XT316-63B CYL, IMPACT
Bore sizes (mm): 30, 40 63, 80, 100
Impact energy up to 4.0 kg-m
Variable impact force
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,123
.34
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
63 mm
Stroke
316 mm
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items