Motion
XT34-67-X1
Solenoid-operated Air Control Valve - 5-Way, 1/8 in
Mi Item #04555536
MFR #XT34-67-X1
Price$1,183.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 5-Way, 1/8 in
Mi Item #04555536
MFR #XT34-67-X1

Mfr description
XT34-67-X1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,183.60/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Flow Direction
    5-Way
  • For Use With Series
    VFM
  • Manifold Port(s)
    0.1250 in
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Series
    VFM
  • Valve Series
    VFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)