Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Type Spacer - For Use With AC40, 1/4 BSPT Port
MI ITEM #04555560
MFR #Y510-02

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
Y510-02 T-TYPE SPACER
  • T type spacer for AC-A series
  • Facilitates the branching of air flow
  • Easy maintenance
  • Port size: 1/8, 1/4, 3/8, 1/2

Specifications

  • Accessory Type
    Spacer with T Bracket
  • Port Size
    1/4 BSPT
  • Thread Standard
    Rc
  • Weight
    0.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text