Specifications
Dimensions
- Cylinder Size100 mm
Details
- Country of OriginJP
- Cylinder SeriesCQ2
- Hardware TypeMounting Bracket - A Type
- MagnetNone
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeA Type
- Product TypeCompact Air Cylinders
- SeriesCQ2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)