Specifications
Dimensions
- Bore Diameter40 mm
Details
- Country of OriginJP
- Cylinder SeriesMU
- Cylinder StylePlate Actuator
- Hardware TypeRod Clevis
- Operating Pressure Range0.7 to 0.2 MPa
- Options IncludedDouble Knuckle Joint
- Product TypeCompact Air Cylinders
- Rod End BracketDouble Knuckle Joint
- SeriesMU
- TypeKnuckle Joint
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)