Motion
ZCDUKQ20-50D
ZC(D)UK, Free Mount Cylinder w/Vacuum Pad
Mi Item #04555577
MFR #ZCDUKQ20-50D
Price$101.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZC(D)UK, Free Mount Cylinder w/Vacuum Pad
Mi Item #04555577
MFR #ZCDUKQ20-50D

Mfr description
ZCDUKQ20-50D CYL, FREE MT, W/VACUUMPAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.99/each

Specifications

Dimensions

  • Overall Height
    26 mm
  • Overall Length
    189 mm
  • Overall Width
    40 mm

Details

  • Max Operating Temperature
    70 °C
  • Maximum Operating Pressure
    +1.05 Mpa2
  • Min Operating Temperature
    -10 °C
  • Minimum Operating Pressure
    +0.11 MPa
  • Operating Pressure Range
    +0.11 to +15 MPa
  • Operating Temperature Range
    -10 to +70 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)