Motion
ZCUKC25-10D
ZCUKC25-10D
MI ITEM #04555583
MFR #ZCUKC25-10D
Price$111.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZCUKC25-10D
MI ITEM #04555583
MFR #ZCUKC25-10D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$111.99/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Rod Size / Thread
    Male Thread

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Non-Rotating
  • Body Type
    Free Mount
  • Bracket 1
    Free
  • Compact Cylinder Type
    Non-Rotating
  • Cylinder Style
    Compact
  • Cylinder Suffix
    C25-10D
  • Guide Type
    Standard
  • Made to Order
    No
  • Mounting Type
    Free
  • Options Included
    Cap Piping, Male Thread
  • Piping Type
    Cap Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod End Thread
    Male Thread
  • Rod Gender
    Male
  • Rod Type
    Non-Rotating
  • Series
    ZCUK
  • Special Applications
    Vacuum Service
  • Type
    Compact

Overview

Mfr description
ZCUKC25-10D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought