Overview
Mfr description
ZFA200-F02 AIR SUCTION FILTER
- Compact and lightweight.
- Adaptable for a manifold application.
- Large filter element surface.
- Easily replaced filter element.
- Mountable in any direction.
Specifications
- Port Size
- Thread StandardBSPP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data