Motion
ZH13DS-08-02-10

SMC CORP OF AMERICA
ZH13DS-08-02-10

VACUUM EJECTOR, BODY PORTED
MI ITEM #04555599
MFR #ZH13DS-08-02-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZH13DS-08-02-10

VACUUM EJECTOR, BODY PORTED
MI ITEM #04555599
MFR #ZH13DS-08-02-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZH13DS-08-02-10 VACUUM EJECTOR, BODY

Specifications

  • Exhaust Type
    Non-Silenced
  • Nozzle Diameter
  • Maximum Vacuum Pressure
    -88 kPa
  • Country of Origin
    JP
  • Internal Lubrication
    Lubrication Forbidden
  • Supply Port Type
    8 Female One Touch mm
  • Vacuum Port Type
    1/4 Female Rc Threaded in
  • Exhaust Port Type
    10 Female One Touch mm
  • Supply Pressure Range
    +37 to +90 psi
  • Proof Pressure
    +100 psi
  • Thread Standard
    Rc
  • Fluid Comp
    Air
  • Mounting Type
    Bracket
  • Vacuum Port Gender
    Female
  • Vacuum Port Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text